Shop All Enclosure Covers & Accessories
Hammond
Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray
Mfr # RH20000LG
Zoro # G110893711
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 508A type 3R; CSA C22.2 #94-M1
- Features Easy installation; Covers many externally mounted Fans & Grills; Fits PF2000/PF22000 thru PF5/6/7000 series Filterfans; Tamperproof hardware and sealing gasket provided
- Material Steel
- Color RAL 7035 Light Gray
- Finish Cover offered in ANSI61 gray or RAL7035 light gray powder coated finish on mild steel; Also offered in stainless steel 304 #4 finish; Base in Galvanized sheet steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RH20000LG
- Zoro # G110893711
- UPC # 62398060452
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Standards | UL 508A type 3R; CSA C22.2 #94-M1 |
Features | Easy installation; Covers many externally mounted Fans & Grills; Fits PF2000/PF22000 thru PF5/6/7000 series Filterfans; Tamperproof hardware and sealing gasket provided |
Material | Steel |
Color | RAL 7035 Light Gray |
Finish | Cover offered in ANSI61 gray or RAL7035 light gray powder coated finish on mild steel; Also offered in stainless steel 304 #4 finish; Base in Galvanized sheet steel |
Grill/Solid Cover Kit | Offered in galvanized steel and stainless steel versions; Can be installed in bottom opening of rain hood; Grill allows ventilation while preventing unwanted entry of large contaminants; Solid cover allows sealing of opening when fan/filter not in use (offered only with the galvanized steel kits) |
Additional Description | Type 3R Rain Hood - Use w/ PF2000/PF22000 - Steel/Lt. Gray |
Application | Type 3R / Outdoor Rainhoods; Protection against rain and snow or large airborne debris; Sold individually |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Brown (HS365-S50-BROWN)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- ALLIED TUBE & CONDUIT IMC Conduit, 1/2 In., 10 ft. L, Steel (583419)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND Locking L handle (EHLL)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- Hammond Enclosure Covers & Accessories