Shop All Enclosure Covers & Accessories
Hammond
Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray
Mfr # RH20000GY
Zoro # G010893729
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 508A type 3R; CSA C22.2 #94-M1
- Material Steel
- Features Easy installation; Covers many externally mounted Fans & Grills; Fits PF2000/PF22000 thru PF5/6/7000 series Filterfans; Tamperproof hardware and sealing gasket provided
- Color Gray
- Finish Cover offered in ANSI61 gray or RAL7035 light gray powder coated finish on mild steel; Also offered in stainless steel 304 #4 finish; Base in Galvanized sheet steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RH20000GY
- Zoro # G010893729
- UPC # 62398060451
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Standards | UL 508A type 3R; CSA C22.2 #94-M1 |
Material | Steel |
Features | Easy installation; Covers many externally mounted Fans & Grills; Fits PF2000/PF22000 thru PF5/6/7000 series Filterfans; Tamperproof hardware and sealing gasket provided |
Color | Gray |
Finish | Cover offered in ANSI61 gray or RAL7035 light gray powder coated finish on mild steel; Also offered in stainless steel 304 #4 finish; Base in Galvanized sheet steel |
Grill/Solid Cover Kit | Offered in galvanized steel and stainless steel versions; Can be installed in bottom opening of rain hood; Grill allows ventilation while preventing unwanted entry of large contaminants; Solid cover allows sealing of opening when fan/filter not in use (offered only with the galvanized steel kits) |
Additional Description | Type 3R Rain Hood - Use w/ PF2000/PF22000 - Steel/Gray |
Application | Type 3R / Outdoor Rainhoods; Protection against rain and snow or large airborne debris; Sold individually |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1/2)
- MONITEUR DEVICES Valve Position Indicators AMYB-E120 (AMYB-E120)
- HUBBELL 60A Locking Receptacle 4P 5W 600VAC BL (HBL26520)
- QUICKCABLE 22-18 AWG PVC Hook Terminal #8 Stud PK25 (160139-025)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- Hammond Enclosure Covers & Accessories