Shop All Enclosure Covers & Accessories
Hammond
Type 3R Panel Mt Kit Type 1, Steel/Gray
Mfr # C3RHCLOPK1
Zoro # G310891418
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Finish Powder Coated
- NEMA Enclosure Type NEMA 3R
- Construction Formed and spot welded from 16 gauge galvanized steel (14 gauge when 24" wide); Extended height door and seam-free sides, front and back; Galvanized steel lift-off hinges with stainless steel pins; Cover fastened securely with zinc plated draw pull catches; Provisions for padlocking on zinc-plated draw pull catch; Embossed mounting holes on back; Foam gasket seal around door opening.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3RHCLOPK1
- Zoro # G310891418
- UPC # 62398036803
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Mounting Kit |
Material | Steel |
Color | Gray |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 3R |
Construction | Formed and spot welded from 16 gauge galvanized steel (14 gauge when 24" wide); Extended height door and seam-free sides, front and back; Galvanized steel lift-off hinges with stainless steel pins; Cover fastened securely with zinc plated draw pull catches; Provisions for padlocking on zinc-plated draw pull catch; Embossed mounting holes on back; Foam gasket seal around door opening. |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Additional Description | Type 3R Panel Mt Kit Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Switch, 2NO/2NC, Ext Lvr, 3P, Blk (9001KS53FBH2)
- INTERMATIC Replacement Motor, 208 to 277 VAC (WG1573)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DG321URB)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (8452ANPB)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- Hammond Enclosure Covers & Accessories