Shop All Enclosure Covers & Accessories
Hammond
Type 3R Mtg Foot Kit Type 2, Steel/Gray
Mfr # C3RHCLOMFK2
Zoro # G010891480
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Finish Powder Coated
- NEMA Enclosure Type NEMA 3R
- Application Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3RHCLOMFK2
- Zoro # G010891480
- UPC # 62398036806
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Mounting Kit |
Material | Steel |
Color | Gray |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 3R |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Additional Description | Type 3R Mtg Foot Kit Type 2 - Galv/Gray |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Construction | Formed and spot welded from 16 gauge galvanized steel (14 gauge when 24" wide); Extended height door and seam-free sides, front and back; Galvanized steel lift-off hinges with stainless steel pins; Cover fastened securely with zinc plated draw pull catches; Provisions for padlocking on zinc-plated draw pull catch; Embossed mounting holes on back; Foam gasket seal around door opening. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- JET 3 Phase Transformer ( 2 Lbs ) (1ET-3C-502)
- KILLARK Tumbler Switch, 120/277VAC (FXS-41C)
- RACO Conduit Body Cover, 2" Hub Size, Steel (SSC200)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- Hammond Enclosure Covers & Accessories