Shop All Enclosure Covers & Accessories
Hammond
Type 3R Louver Kit 6x8, Steel/Gray
Mfr # 1481L3R68GY
Zoro # G310893238
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Type 3R Louver Kit 6x8 - Steel/Gray
- Features Provides ventilation in enclosures for either indoor or outdoor locations; Gasketed sealing kit provides protection to NEMA 3R; Aluminum filter mesh provides ingress protection for both solid debris and outdoor rain conditions; Field installation kit includes all hardware; Louver plates are offered in both 14 gauge steel with ANSI61 Gray power coat finish or 304 Stainless Steel; Kits are sold in QTY 1. Replacement filter kits are sold in QTY 2; (Note: On Dec 1, 2019 a change was made to some of the previous louver patterns on this series - see table below for new specifications and/or the part drawing files for details. Air flow will be improved from previous designs. No change to plate size, filter size or mounting dimensions.)
- UL File E65324
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481L3R68GY
- Zoro # G310893238
- UPC # 62398048118
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Type 3R Louver Kit 6x8 - Steel/Gray |
Features | Provides ventilation in enclosures for either indoor or outdoor locations; Gasketed sealing kit provides protection to NEMA 3R; Aluminum filter mesh provides ingress protection for both solid debris and outdoor rain conditions; Field installation kit includes all hardware; Louver plates are offered in both 14 gauge steel with ANSI61 Gray power coat finish or 304 Stainless Steel; Kits are sold in QTY 1. Replacement filter kits are sold in QTY 2; (Note: On Dec 1, 2019 a change was made to some of the previous louver patterns on this series - see table below for new specifications and/or the part drawing files for details. Air flow will be improved from previous designs. No change to plate size, filter size or mounting dimensions.) |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wall Switch, 1-Pole Switch Type, 15A (PS15AC1L)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating (ATC-4)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 23, 7.5 HP (VS-7)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- STEELWORKS 1-1/2X36 Tele Perf Tube (11203)
- Hammond Enclosure Covers & Accessories