Shop All Enclosure Covers & Accessories
Hammond
Type 3R Louver Kit 6x6, Steel/Gray
Mfr # 1481L3R66GY
Zoro # G310893320
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Type 3R Louver Kit 6x6 - Steel/Gray
- UL File E65324
- Features Provides ventilation in enclosures for either indoor or outdoor locations; Gasketed sealing kit provides protection to NEMA 3R; Aluminum filter mesh provides ingress protection for both solid debris and outdoor rain conditions; Field installation kit includes all hardware; Louver plates are offered in both 14 gauge steel with ANSI61 Gray power coat finish or 304 Stainless Steel; Kits are sold in QTY 1. Replacement filter kits are sold in QTY 2; (Note: On Dec 1, 2019 a change was made to some of the previous louver patterns on this series - see table below for new specifications and/or the part drawing files for details. Air flow will be improved from previous designs. No change to plate size, filter size or mounting dimensions.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481L3R66GY
- Zoro # G310893320
- UPC # 62398048116
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Type 3R Louver Kit 6x6 - Steel/Gray |
UL File | E65324 |
Features | Provides ventilation in enclosures for either indoor or outdoor locations; Gasketed sealing kit provides protection to NEMA 3R; Aluminum filter mesh provides ingress protection for both solid debris and outdoor rain conditions; Field installation kit includes all hardware; Louver plates are offered in both 14 gauge steel with ANSI61 Gray power coat finish or 304 Stainless Steel; Kits are sold in QTY 1. Replacement filter kits are sold in QTY 2; (Note: On Dec 1, 2019 a change was made to some of the previous louver patterns on this series - see table below for new specifications and/or the part drawing files for details. Air flow will be improved from previous designs. No change to plate size, filter size or mounting dimensions.) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22958301)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- DIVERSIFIED GFD Series 3-Phase Ground Fault Display (GFD-200)
- KLASS TOOLS 10" x 3 mm Black Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-BLA-1003x100)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HOFFMAN 28088 Ab Large Handle Adapter Plate, ABL (ABL)
- Hammond Enclosure Covers & Accessories