Shop All Enclosure Covers & Accessories
Hammond
Type 3R Louver Kit 5x6, Steel/Gray
Mfr # 1481L3R56GY
Zoro # G610893433
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Provides ventilation in enclosures for either indoor or outdoor locations; Gasketed sealing kit provides protection to NEMA 3R; Aluminum filter mesh provides ingress protection for both solid debris and outdoor rain conditions; Field installation kit includes all hardware; Louver plates are offered in both 14 gauge steel with ANSI61 Gray power coat finish or 304 Stainless Steel; Kits are sold in QTY 1. Replacement filter kits are sold in QTY 2; (Note: On Dec 1, 2019 a change was made to some of the previous louver patterns on this series - see table below for new specifications and/or the part drawing files for details. Air flow will be improved from previous designs. No change to plate size, filter size or mounting dimensions.)
- Additional Description Type 3R Louver Kit 5x6 - Steel/Gray
- UL File E65324
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481L3R56GY
- Zoro # G610893433
- UPC # 62398048114
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Provides ventilation in enclosures for either indoor or outdoor locations; Gasketed sealing kit provides protection to NEMA 3R; Aluminum filter mesh provides ingress protection for both solid debris and outdoor rain conditions; Field installation kit includes all hardware; Louver plates are offered in both 14 gauge steel with ANSI61 Gray power coat finish or 304 Stainless Steel; Kits are sold in QTY 1. Replacement filter kits are sold in QTY 2; (Note: On Dec 1, 2019 a change was made to some of the previous louver patterns on this series - see table below for new specifications and/or the part drawing files for details. Air flow will be improved from previous designs. No change to plate size, filter size or mounting dimensions.) |
Additional Description | Type 3R Louver Kit 5x6 - Steel/Gray |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1/0)
- RACO Compression Connector, 1-9/32" L, Steel (2913)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (FNQ-R-2-1/4)
- NVENT HOFFMAN Triangle Support Bracket Kit, Fits 12.00 (LTSB12BLK)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- RACO Box Screw Cover 4X4X4 (SC040404RC)
- Hammond Enclosure Covers & Accessories