Shop All Enclosure Covers & Accessories
Hammond
Type 3R Louver Kit 11x10, Steel/Gray
Mfr # 1481L3R1110GY
Zoro # G610893365
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Type 3R Louver Kit 11x10 - Steel/Gray
- UL File E65324
- Features Provides ventilation in enclosures for either indoor or outdoor locations; Gasketed sealing kit provides protection to NEMA 3R; Aluminum filter mesh provides ingress protection for both solid debris and outdoor rain conditions; Field installation kit includes all hardware; Louver plates are offered in both 14 gauge steel with ANSI61 Gray power coat finish or 304 Stainless Steel; Kits are sold in QTY 1. Replacement filter kits are sold in QTY 2; (Note: On Dec 1, 2019 a change was made to some of the previous louver patterns on this series - see table below for new specifications and/or the part drawing files for details. Air flow will be improved from previous designs. No change to plate size, filter size or mounting dimensions.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481L3R1110GY
- Zoro # G610893365
- UPC # 62398018122
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Type 3R Louver Kit 11x10 - Steel/Gray |
UL File | E65324 |
Features | Provides ventilation in enclosures for either indoor or outdoor locations; Gasketed sealing kit provides protection to NEMA 3R; Aluminum filter mesh provides ingress protection for both solid debris and outdoor rain conditions; Field installation kit includes all hardware; Louver plates are offered in both 14 gauge steel with ANSI61 Gray power coat finish or 304 Stainless Steel; Kits are sold in QTY 1. Replacement filter kits are sold in QTY 2; (Note: On Dec 1, 2019 a change was made to some of the previous louver patterns on this series - see table below for new specifications and/or the part drawing files for details. Air flow will be improved from previous designs. No change to plate size, filter size or mounting dimensions.) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 0.50A, 300V AC, 10kA at 300V AC (GLR-1/2)
- TEMPO COMMUNICATIONS Otdr Launch Cable 500M (LC-500)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- Hammond Enclosure Covers & Accessories