Shop All Electrical Box Covers
Hammond
Type 3R Hinge Lift Off Cover, 8 x 6 x 4, Steel/Gray
Mfr # C3R864HCLO
Zoro # G610891255
product price: $52.11
/ea
$52.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 6 in
- Depth 4 in
- Material Galvanized Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R864HCLO
- Zoro # G610891255
- UPC # 62398036216
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 8 in |
Width | 6 in |
Depth | 4 in |
Size | 8 in x 6 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Color | Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Additional Description | Type 3R Hinge Lift Off Cover - 8 x 6 x 4 - Galv/Gray |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Construction | Formed and spot welded from 16 gauge galvanized steel (14 gauge when 24" wide); Extended height door and seam-free sides, front and back; Galvanized steel lift-off hinges with stainless steel pins; Cover fastened securely with zinc plated draw pull catches; Provisions for padlocking on zinc-plated draw pull catch; Embossed mounting holes on back; Foam gasket seal around door opening. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FIWY)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous (806-1055)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J62-71X)
- HAMMOND N1 Screw Cover w/KO ft.s, 18 x 18 x 4, Steel/Gray (CSKO18184)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 6, Steel/Gray (CHKO12126)
- HAMMOND N1 Screw Cover, 16x 16 x 6, Galv (CSG16166)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 6, Steel/Gray (CSKO16166)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Steel/Gray (CS18126)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-1)
- Hammond Electrical Box Covers