Shop All Electrical Box Covers
Hammond
Type 3R Hinge Lift Off Cover, 30 x 24 x 8, Steel/Gray
Mfr # C3R30248HCLO
Zoro # G610891118
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 in
- Width 24 in
- Depth 8 in
- Material Galvanized Steel
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R30248HCLO
- Zoro # G610891118
- UPC # 62398036229
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 30 in |
Width | 24 in |
Depth | 8 in |
Size | 30 in x 24 in x 8 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Color | Gray |
Construction | Formed and spot welded from 16 gauge galvanized steel (14 gauge when 24" wide); Extended height door and seam-free sides, front and back; Galvanized steel lift-off hinges with stainless steel pins; Cover fastened securely with zinc plated draw pull catches; Provisions for padlocking on zinc-plated draw pull catch; Embossed mounting holes on back; Foam gasket seal around door opening. |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Additional Description | Type 3R Hinge Lift Off Cover - 30 x 24 x 8 - Galv/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, Steel Screws, Form 85 (K250&300-A)
- LEVITON Watertight Locking Plug (26W74)
- DAYTON Control Transformer, 250 VA, 80 °C, 12/24V AC, 120V AC (31EJ11)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (JJS-150)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- HAMMOND Type 3R Hinge Cover, 8 x 8 x 6, Steel/Gray (C3R886HCR)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 6, Steel/Gray (CSKO16166)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- HAMMOND N1 Screw Cover, 4 x 4 x 4, Steel/Gray (CS444)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1JGC)
- Hammond Electrical Box Covers