Shop All Electrical Box Covers
Hammond
Type 3R Hinge Lift Off Cover, 24 x 24 x 8, Steel/Gray
Mfr # C3R24248HCLO
Zoro # G010891121
Free Shipping & Returns
$284.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 24 in
- Depth 8 in
- Material Galvanized Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # C3R24248HCLO
- Zoro # G010891121
- UPC # 62398036228
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 24 in |
Width | 24 in |
Depth | 8 in |
Size | 24 in x 24 in x 8 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Color | Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Additional Description | Type 3R Hinge Lift Off Cover - 24 x 24 x 8 - Galv/Gray |
Construction | Formed and spot welded from 16 gauge galvanized steel (14 gauge when 24" wide); Extended height door and seam-free sides, front and back; Galvanized steel lift-off hinges with stainless steel pins; Cover fastened securely with zinc plated draw pull catches; Provisions for padlocking on zinc-plated draw pull catch; Embossed mounting holes on back; Foam gasket seal around door opening. |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 8i (APOLYFT8)
- HUBBELL Receptacle, Red, Male, Threaded Stud (HBLMRSCR)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CSKO12124)
- HAMMOND Type 3R Hinge Cover, 6 x 4 x 4, Steel/Gray (C3R644HCR)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- HAMMOND N1 Screw Cover w/KO ft.s, 18 x 18 x 4, Steel/Gray (CSKO18184)
- HAMMOND N3 Screw Cover, 36X36X12, Gray (C3SC363612GY)
- RACO Electrical Box Cover, 2 Gang, Square, 807C, Receptacle (807C)
- Hammond Electrical Box Covers