Shop All Electrical Box Covers
Hammond
Type 3R Hinge Cover, 60 x 36 x 12, Steel/Gray
Mfr # C3R603612HCR
Zoro # G610891224
product price: $927.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$927.99
Free 30-Day Returns
Key Features
- Length 60 in
- Width 36 in
- Depth 12 in
- Material Galvanized Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R603612HCR
- Zoro # G610891224
- UPC # 62398036213
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 60 in |
Width | 36 in |
Depth | 12 in |
Size | 60 in x 36 in x 12 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Color | Gray |
Standards | UL-50 Type 3R; CSA Type 3R Complies with NEMA Type 3R IEC 60529, IP24; Complies with; NEMA Type 3R; IEC 60529, IP24 |
Finish | Enclosure and cover are finished inside and out in ANSI 61 gray powder coating. |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
UL File | E65324 |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip shield top and seam-free sides, front and back; Stainless steel continuous hinge; Cover fastened with captive plated screws; Padlocking hasp; Collar studs provided for mounting optional panels; External mounting feet; Oil resistant gaskets are permanently secured. |
Additional Description | Type 3R Hinge Cover - 60 x 36 x 12 - Galv/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Sealing Locknut, 50PK (LNS125)
- LEGRAND Internal Elbow, Steel, Elbows (1517)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- ZORO SELECT Combination Device, Brown, 120VAC/125VDC (BRYRC108)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- HAMMOND Type 3R Screw Cover, 4 x 4 x 4, Steel/Gray (C3R444SC)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- HAMMOND N1 Screw Cover, 6 x 6 x 4, Steel/Gray (CS664)
- RACO Electrical Box Cover, Round, 6209, Flush Cover (6209)
- Hammond Electrical Box Covers