Shop All Electrical Box Covers
Hammond
Type 3R Hinge Cover, 6 x 4 x 4, Steel/Gray
Mfr # C3R644HCR
Zoro # G010891251
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 4 in
- Depth 4 in
- Material Galvanized Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R644HCR
- Zoro # G010891251
- UPC # 62398036182
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 4 in |
Depth | 4 in |
Size | 6 in x 4 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Color | Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Additional Description | Type 3R Hinge Cover - 6 x 4 x 4 - Galv/Gray |
Construction | Formed and spot welded from 16 gauge galvanized steel; Drip-shield top and seam-free sides, front and back; Galvanized steel hinge has stainless steel pin; Provisions for padlocking on zinc-plated draw pull catch; Easily removed knockouts on bottom of enclosure; Panel studs provided for mounting optional panels; External mounting feet; Oil resistant gaskets are permanently secured. |
UL File | E65324 |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- BELKIN Surge Protector, 6 Outlet, 720 Joules, 8' Cord, Black (BLKBE10600008R)
- HUBBELL 20A Twist-Lock Connector 3P 4W 125/250VAC L14-20R BK/WT (HBL2413)
- HAMMOND N3 Screw Cover, 24X24X12, Gray (C3SC242412GY)
- HAMMOND Type 3R Hinge Cover, 8 x 8 x 6, Steel/Gray (C3R886HCR)
- HAMMOND N3 Screw Cover, 24X24X10, Gray (C3SC242410GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 6, Steel/Gray (CHKO16126)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 6 x 4, Steel/Gray (CSKO864)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- Hammond Electrical Box Covers