Shop All Electrical Box Covers
Hammond
Type 3R Hinge Cover, 48 x 36 x 12, Steel/Gray
Mfr # C3R483612HCR
Zoro # G610891484
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Key Features
- Length 48 in
- Width 36 in
- Depth 12 in
- Material Galvanized Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # C3R483612HCR
- Zoro # G610891484
- UPC # 62398036212
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 48 in |
Width | 36 in |
Depth | 12 in |
Size | 48 in x 36 in x 12 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Color | Gray |
Finish | Enclosure and cover are finished inside and out in ANSI 61 gray powder coating. |
Standards | UL-50 Type 3R; CSA Type 3R Complies with NEMA Type 3R IEC 60529, IP24; Complies with; NEMA Type 3R; IEC 60529, IP24 |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip shield top and seam-free sides, front and back; Stainless steel continuous hinge; Cover fastened with captive plated screws; Padlocking hasp; Collar studs provided for mounting optional panels; External mounting feet; Oil resistant gaskets are permanently secured. |
UL File | E65324 |
Additional Description | Type 3R Hinge Cover - 48 x 36 x 12 - Galv/Gray |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20495820)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- HAMMOND N3 Screw Cover, 24X24X8, Gray (C3SC24248GY)
- HAMMOND N3 Screw Cover, 24X24X12, Gray (C3SC242412GY)
- HAMMOND N3 Screw Cover, 12X12X6, Gray (C3SC12126GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 6, Steel/Gray (CHKO666)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- HAMMOND Type 3R Hinge Cover, 42 x 30 x 12, Steel/Gray (C3R423012HCR)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- Hammond Electrical Box Covers