Shop All Electrical Box Covers
Hammond
Type 3R Hinge Cover, 42 x 36 x 12, Steel/Gray
Mfr # C3R423612HCR
Zoro # G910891337
product price: $721.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$721.99
Free 30-Day Returns
Key Features
- Length 42 in
- Width 36 in
- Depth 12 in
- Material Galvanized Steel
- Finish Enclosure and cover are finished inside and out in ANSI 61 gray powder coating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R423612HCR
- Zoro # G910891337
- UPC # 62398036211
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 42 in |
Width | 36 in |
Depth | 12 in |
Size | 42 in x 36 in x 12 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Finish | Enclosure and cover are finished inside and out in ANSI 61 gray powder coating. |
Standards | UL-50 Type 3R; CSA Type 3R Complies with NEMA Type 3R IEC 60529, IP24; Complies with; NEMA Type 3R; IEC 60529, IP24 |
Color | Gray |
Additional Description | Type 3R Hinge Cover - 42 x 36 x 12 - Galv/Gray |
UL File | E65324 |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip shield top and seam-free sides, front and back; Stainless steel continuous hinge; Cover fastened with captive plated screws; Padlocking hasp; Collar studs provided for mounting optional panels; External mounting feet; Oil resistant gaskets are permanently secured. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- KLEIN TOOLS VDV ProTech Coaxial Kit (VDV011-832)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 8 x 8, Steel/Gray (CSFC88)
- HAMMOND Type 3R Screw Cover, 4 x 4 x 4, Steel/Gray (C3R444SC)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- HAMMOND N3 Screw Cover, 24X24X12, Gray (C3SC242412GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- HAMMOND N1 Screw Cover, 18 x 14 x 3, Steel/Gray (CS18143)
- TAYMAC Electrical Box Cover, Vertical, 2 Gang, Aluminum, In-Use; Low Profile (MX7280S)
- Hammond Electrical Box Covers