Shop All Electrical Box Covers
Hammond
Type 3R Hinge Cover, 30 x 30 x 12, Steel/Gray
Mfr # C3R303012HCR
Zoro # G610891507
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Width 30 in
- Depth 12 in
- Material Galvanized Steel
- Finish Enclosure and cover are finished inside and out in ANSI 61 gray powder coating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R303012HCR
- Zoro # G610891507
- UPC # 62398036205
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 30 in |
Width | 30 in |
Depth | 12 in |
Size | 30 in x 30 in x 12 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Finish | Enclosure and cover are finished inside and out in ANSI 61 gray powder coating. |
Standards | UL-50 Type 3R; CSA Type 3R Complies with NEMA Type 3R IEC 60529, IP24; Complies with; NEMA Type 3R; IEC 60529, IP24 |
Color | Gray |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Additional Description | Type 3R Hinge Cover - 30 x 30 x 12 - Galv/Gray |
UL File | E65324 |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip shield top and seam-free sides, front and back; Stainless steel continuous hinge; Cover fastened with captive plated screws; Padlocking hasp; Collar studs provided for mounting optional panels; External mounting feet; Oil resistant gaskets are permanently secured. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 3 Poles, 24V DC, 12 A (3RT20171FB41)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- ACME Voltage Transformer, 150 VA, 110/115/120V AC, 240/480V AC (TB150N008F0)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 6, Steel/Gray (CHKO12126)
- HAMMOND N1 Screw Cover, 16 x 12 x 6, Steel/Gray (CS16126)
- HAMMOND N1 Screw Cover, 48 x 48 x 12, Galv (CSG484812)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CSKO12124)
- HAMMOND Type 3R Screw Cover, 4 x 4 x 4, Steel/Gray (C3R444SC)
- HAMMOND N1 Screw Cover, 48 x 48 x 16, Galv (CSG484816)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050WH)
- Hammond Electrical Box Covers