Shop All Electrical Box Covers
Hammond
Type 3R Hinge Cover, 24 x 24 x 8, Steel/Gray
Mfr # C3R24248HCR
Zoro # G310891067
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 24 in
- Depth 8 in
- Material Galvanized Steel
- Standards UL-50 Type 3R; CSA Type 3R Complies with NEMA Type 3R IEC 60529, IP24; Complies with; NEMA Type 3R; IEC 60529, IP24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R24248HCR
- Zoro # G310891067
- UPC # 62398036197
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 24 in |
Width | 24 in |
Depth | 8 in |
Size | 24 in x 24 in x 8 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 3R; CSA Type 3R Complies with NEMA Type 3R IEC 60529, IP24; Complies with; NEMA Type 3R; IEC 60529, IP24 |
Color | Gray |
Finish | Enclosure and cover are finished inside and out in ANSI 61 gray powder coating. |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
UL File | E65324 |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip shield top and seam-free sides, front and back; Stainless steel continuous hinge; Cover fastened with captive plated screws; Padlocking hasp; Collar studs provided for mounting optional panels; External mounting feet; Oil resistant gaskets are permanently secured. |
Additional Description | Type 3R Hinge Cover - 24 x 24 x 8 - Galv/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK1000 (166225-1000)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 3A, 600V AC, Non-Indicating (DFJ-3)
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 60A (8903SPO2V02)
- HAMMOND N1 Screw Cover, 16 x 12 x 4, Steel/Gray (CS16124)
- HAMMOND N3 Screw Cover, 24X20X8, Gray (C3SC24208GY)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 6, Steel/Gray (CSKO16166)
- HAMMOND N3 Screw Cover, 6X6X4, Gray (C3SC664GY)
- HAMMOND N1 Screw Cover, 16x 16 x 6, Galv (CSG16166)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 6, Steel/Gray (CHKO10106)
- VORTEX Electrical Box Cover, 1 Gang, Duplex Receptacle (VO86354)
- Hammond Electrical Box Covers