Shop All Cable Trays
Hammond
Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray
Mfr # CGT4866
Zoro # G610890661
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
- Length 6
- Width 6
- Material Steel
- Application Designed for use as a junction or pull box.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CGT4866
- Zoro # G610890661
- UPC # 62398013863
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 48 |
Size | 6 in x 6 in x 48 in (H x W x D) |
Details
Item | Enclosure |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Material | Steel |
Application | Designed for use as a junction or pull box. |
Standards | UL870 Type 1; cUL Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Color | Gray |
Construction | Formed and spot welded from 16 gauge steel; Mounting holes on back of enclosure; Flat cover is secured with screws; Two grounding point embosses on enclosure body |
Additional Description | Type 1 Gutter Trough w/KO - 6X6X48 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 (TY535M)
- ANDERSON POWER PRODUCTS Contact, 10-12 ga., 50A, PK10 (123101-010)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNP8)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB5AK1253)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- COPE Reducing Fitting, Straight, 24 to 12 In, (248-24ST-12)
- Hammond Cable Trays