Shop All Cable Trays
Hammond
Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray
Mfr # CGT3644
Zoro # G110890697
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
- Length 4
- Width 4
- Material Steel
- Application Designed for use as a junction or pull box.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CGT3644
- Zoro # G110890697
- UPC # 62398013860
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 36 |
Size | 4 in x 4 in x 36 in (H x W x D) |
Details
Item | Enclosure |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Material | Steel |
Application | Designed for use as a junction or pull box. |
Color | Gray |
Standards | UL870 Type 1; cUL Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Additional Description | Type 1 Gutter Trough w/KO - 4X4X36 - Steel/Gray |
Construction | Formed and spot welded from 16 gauge steel; Mounting holes on back of enclosure; Flat cover is secured with screws; Two grounding point embosses on enclosure body |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 1 Poles, 0 to 30A Amp Range, 48V DC Volt Rating (CHCC1DI-48U)
- DENT FIX EQUIPMENT VEHICLE SURGE PROTECTOR 601 (DF601A)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133380U)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948455)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- HAMMOND Empty Splitter Trough, 24 x 6 x 4, Steel/Gray (CST2100)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- LEGRAND Wiremold Outlet Box, 0 Knockout, Metal, Ivory, Wall Mounting (B3)
- Hammond Cable Trays