Shop All Enclosure Covers & Accessories
Hammond
Top Hat 12in, Fits 72W x 36D, Steel/Gray
Mfr # HTH127236
Zoro # G610893310
product price: $1,716.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,716.99
Free 30-Day Returns
Key Features
- Material Steel
- Features Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray
- Size 12 in x 72 in x 36 in (H x W x D)
- Additional Description TOP HAT 12IN - FITS 72WX36D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HTH127236
- Zoro # G610893310
- UPC # 62398018810
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 12 in x 72 in x 36 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray |
Additional Description | TOP HAT 12IN - FITS 72WX36D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 40A, 600V AC (OTS40)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie BK PK 25 (SG450HG-Q0)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl (HBL1224L)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- Hammond Enclosure Covers & Accessories