Shop All Enclosure Covers & Accessories
Hammond
Top Hat 12in, Fits 72W x 18D, Steel/Gray
Mfr # HTH127218
Zoro # G210893345
product price: $1,438.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,438.99
Free 30-Day Returns
Key Features
- Material Steel
- Features Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray
- Size 12 in x 72 in x 18 in (H x W x D)
- Additional Description TOP HAT 12IN - FITS 72WX18D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HTH127218
- Zoro # G210893345
- UPC # 62398018807
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 12 in x 72 in x 18 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray |
Additional Description | TOP HAT 12IN - FITS 72WX18D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 100Ft White Cat6 Patch Cable, Utp, Snagless (PC6-100F-WHT-S)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60-277)
- SIEMENS Replacement Coil, 480V AC (75D70550AH)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF5)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- RACO Raco 8975-1 10 Pack Green Rounding Clip (365653)
- Hammond Enclosure Covers & Accessories