Shop All Enclosure Covers & Accessories
Hammond
Top Hat 12in, Fits 60W x 36D, Steel/Gray
Mfr # HTH126036
Zoro # G710893494
product price: $1,557.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,557.99
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description TOP HAT 12IN - FITS 60WX36D
- Size 12 in x 60 in x 36 in (H x W x D)
- Features Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HTH126036
- Zoro # G710893494
- UPC # 62398018806
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 12 in x 60 in x 36 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | TOP HAT 12IN - FITS 60WX36D |
Features | Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cord Adapter, 20A, L14-30, 5-20 (4FZZ6)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- SOUTHWIRE Ext Cord Adapt14/3 Ylw6' (2879)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- Hammond Enclosure Covers & Accessories