Shop All Enclosure Covers & Accessories
Hammond
Top Hat 12in, Fits 60W x 24D, Steel/Gray
Mfr # HTH126024
Zoro # G910893553
product price: $1,398.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,398.99
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description TOP HAT 12IN - FITS 60WX24D
- Size 12 in x 60 in x 24 in (H x W x D)
- Features Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HTH126024
- Zoro # G910893553
- UPC # 62398018805
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 12 in x 60 in x 24 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | TOP HAT 12IN - FITS 60WX24D |
Features | Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 75 ft. (5027)
- X1 TOOLS 1/4 Black Nylon Cable Clamp 48 Clamps by X1 Tools (X1E-CON-CLA-CAB-1250x48)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 6A, 250V AC, Non-Indicating (FRN-R-6)
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 (IT9115-CUV4Y)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- Hammond Enclosure Covers & Accessories