Shop All Enclosure Covers & Accessories
Hammond
Top Hat 12in, Fits 60W x 20D, Steel/Gray
Mfr # HTH126020
Zoro # G710893531
product price: $1,359.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,359.99
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description TOP HAT 12IN - FITS 60WX20D
- Size 12 in x 60 in x 20 in (H x W x D)
- Features Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HTH126020
- Zoro # G710893531
- UPC # 62398018804
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 12 in x 60 in x 20 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | TOP HAT 12IN - FITS 60WX20D |
Features | Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 12 Gauge (FS-200SS GR 24.00)
- LEGRAND Assembly Tool, Male Type, Yellow, Steel (PS16CLM)
- ZORO SELECT Wall Switch, Brown, 15A, 1/2 to 2 HP (4821)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HUBBELL LIGHTING Hubbell 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC (LXEM8-40ML-RFA-EDU)
- Hammond Enclosure Covers & Accessories