Shop All Enclosure Covers & Accessories
Hammond
Top Hat 12in, Fits 60W x 18D, Steel/Gray
Mfr # HTH126018
Zoro # G210893567
product price: $1,339.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,339.99
Free 30-Day Returns
Key Features
- Material Steel
- Features Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray
- Size 12 in x 60 in x 18 in (H x W x D)
- Additional Description TOP HAT 12IN - FITS 60WX18D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HTH126018
- Zoro # G210893567
- UPC # 62398018803
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 12 in x 60 in x 18 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray |
Additional Description | TOP HAT 12IN - FITS 60WX18D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JLLS040)
- HUBBELL Connector, 1-15R, 15A, 125V (HBL5869VY)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HNF362)
- RELIANCE CONTROLS Single Throw Safety Switch, 30A, 250V AC/125V AC (PB-30)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- Hammond Enclosure Covers & Accessories