Shop All Enclosure Covers & Accessories
Hammond
Top Hat 12in, Fits 48W x 24D, Steel/Gray
Mfr # HTH124824
Zoro # G110893582
product price: $1,894.99
/ea
Free Shipping & Returns
$1,894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray
- Additional Description TOP HAT 12IN - FITS 48WX24D
- Size 12 in x 48 in x 24 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HTH124824
- Zoro # G110893582
- UPC # 62398018802
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 12 in x 48 in x 24 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray |
Additional Description | TOP HAT 12IN - FITS 48WX24D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Blank Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPBB)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JLS110)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Momentary (9007A)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HALEX Seal Knock Out Stl Indr 1/2 In (26071)
- Hammond Enclosure Covers & Accessories