Shop All Enclosure Covers & Accessories
Hammond
Top Hat 12in, Fits 48W x 20D, Steel/Gray
Mfr # HTH124820
Zoro # G310893573
product price: $1,835.99
/ea
Free Shipping & Returns
$1,835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description TOP HAT 12IN - FITS 48WX20D
- Size 12 in x 48 in x 20 in (H x W x D)
- Features Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HTH124820
- Zoro # G310893573
- UPC # 62398018801
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 12 in x 48 in x 20 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | TOP HAT 12IN - FITS 48WX20D |
Features | Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- INSULTAB Shrink Tubing, 4.0in ID, Clear, 25ft (HS-105 4" Clr 25)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x8.00x6.00, Steel (ASG12X8X6NK)
- TECHFLEX EMI 2:1, Shield Shrink 3/8", Black (H2C0.38BK)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- Hammond Enclosure Covers & Accessories