Shop All Enclosure Covers & Accessories
Hammond
Top Hat 12in, Fits 48W x 18D, Steel/Gray
Mfr # HTH124818
Zoro # G110893476
product price: $1,806.99
/ea
Free Shipping & Returns
$1,806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 12 in x 48 in x 18 in (H x W x D)
- Features Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray
- Additional Description TOP HAT 12IN - FITS 48WX18D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HTH124818
- Zoro # G110893476
- UPC # 62398018800
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 12 in x 48 in x 18 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Provides for cable management and slack storage space; Pre-drilled for simple assembly onto top of freestanding enclosures; Easily removable front panels; Sturdy 12 gauge construction; Constructed to Type 4, 12 and 3R protection levels; Painted ANSI 61 gray |
Additional Description | TOP HAT 12IN - FITS 48WX18D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (3X741)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Aluminum (865794)
- SOUTHWIRE Metal Clad, 4 w/Ground Conductors (68719401)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- Hammond Enclosure Covers & Accessories