Shop All Enclosure Covers & Accessories
Hammond
Terminal Strap, Fits 42 in. h encl, Steel/Wht
Mfr # 18S42
Zoro # G310893252
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Used to provide convenient mounting for terminal blocks, pneumatic controls or small relays in 1418 wallmount enclosures; Brackets may be installed horizontally or vertically in an enclosure if the size corresponds to enclosure length or width; Finished in white.
- Terminal Strap 1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space.
- Bracket Assembly Each kit consists of two or three brackets per assembly; Brackets combined with collar stud length provide 3" minimum clearance from the rear of the enclosure; "C" channel construction provides easy alignment of terminal straps.
- Additional Description Terminal Strap - Fits 42" h encl - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 18S42
- Zoro # G310893252
- UPC # 62398036290
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Used to provide convenient mounting for terminal blocks, pneumatic controls or small relays in 1418 wallmount enclosures; Brackets may be installed horizontally or vertically in an enclosure if the size corresponds to enclosure length or width; Finished in white. |
Terminal Strap | 1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space. |
Bracket Assembly | Each kit consists of two or three brackets per assembly; Brackets combined with collar stud length provide 3" minimum clearance from the rear of the enclosure; "C" channel construction provides easy alignment of terminal straps. |
Additional Description | Terminal Strap - Fits 42" h encl - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 400A, 300V AC, Non-Indicating (JJN-400)
- SOUTHWIRE 12x100' ALU Conduit (55082103)
- GARDNER BENDER 21" L Heavy Duty Cable Tie PK 10 (45-521)
- BRYANT Locking Device, Flush, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grndng, L18-20R, Scrw Terminal (71820FR)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- PLUMB PAK FLOOR/CEILING PLATE3/4"" (PP811-35)
- Hammond Enclosure Covers & Accessories