Shop All Enclosure Covers & Accessories
Hammond
Terminal Strap, Fits 30 in. h encl, Steel/Wht
Mfr # 18S30
Zoro # G010893316
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Used to provide convenient mounting for terminal blocks, pneumatic controls or small relays in 1418 wallmount enclosures; Brackets may be installed horizontally or vertically in an enclosure if the size corresponds to enclosure length or width; Finished in white.
- Terminal Strap 1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space.
- Bracket Assembly Each kit consists of two or three brackets per assembly; Brackets combined with collar stud length provide 3" minimum clearance from the rear of the enclosure; "C" channel construction provides easy alignment of terminal straps.
- Additional Description Terminal Strap - Fits 30" h encl - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 18S30
- Zoro # G010893316
- UPC # 62398036270
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Used to provide convenient mounting for terminal blocks, pneumatic controls or small relays in 1418 wallmount enclosures; Brackets may be installed horizontally or vertically in an enclosure if the size corresponds to enclosure length or width; Finished in white. |
Terminal Strap | 1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space. |
Bracket Assembly | Each kit consists of two or three brackets per assembly; Brackets combined with collar stud length provide 3" minimum clearance from the rear of the enclosure; "C" channel construction provides easy alignment of terminal straps. |
Additional Description | Terminal Strap - Fits 30" h encl - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB8)
- PANDUIT Ferrule, Blue Sleeve, 4/0 AWG - 250 kcmi (FSD91-27-Q)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Closure Plate w/o KO, 4 x 4, Galv (CWCP4GNK)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- Hammond Enclosure Covers & Accessories