Shop All Enclosure Covers & Accessories
Hammond
Terminal Strap, Fits 12 in. h encl, Steel/Wht
Mfr # 18S12
Zoro # G110893780
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Terminal Strap - Fits 12" h encl - Steel/Wht
- Bracket Assembly Each kit consists of two or three brackets per assembly; Brackets combined with collar stud length provide 3" minimum clearance from the rear of the enclosure; "C" channel construction provides easy alignment of terminal straps.
- Features Used to provide convenient mounting for terminal blocks, pneumatic controls or small relays in 1418 wallmount enclosures; Brackets may be installed horizontally or vertically in an enclosure if the size corresponds to enclosure length or width; Finished in white.
- Terminal Strap 1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 18S12
- Zoro # G110893780
- UPC # 62398036230
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Terminal Strap - Fits 12" h encl - Steel/Wht |
Bracket Assembly | Each kit consists of two or three brackets per assembly; Brackets combined with collar stud length provide 3" minimum clearance from the rear of the enclosure; "C" channel construction provides easy alignment of terminal straps. |
Features | Used to provide convenient mounting for terminal blocks, pneumatic controls or small relays in 1418 wallmount enclosures; Brackets may be installed horizontally or vertically in an enclosure if the size corresponds to enclosure length or width; Finished in white. |
Terminal Strap | 1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 1-1/4" Conduit, Steel (2025)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 12 A (3RT20171FB41)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- DAYTON Raised Indicator Light, 22mm, 120V, Blue (22NZ07)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- Hammond Enclosure Covers & Accessories