Shop All Enclosure Covers & Accessories
Hammond
Terminal Strap, Fits 12 in. h encl, Steel/Wht
Mfr # 14S12
Zoro # G610893488
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Terminal Strap 1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space.
- Additional Description Terminal Strap - Fits 12" h encl - Steel/Wht
- Features Used to provide convenient mounting for terminal blocks in 1414 Series enclosures and some sizes of "PJ" Series enclosures; Finished in white.
- Bracket Assembly Each kit consists of two brackets; "C" channel construction provides easy alignment of terminal straps.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 14S12
- Zoro # G610893488
- UPC # 62398034150
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Terminal Strap | 1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space. |
Additional Description | Terminal Strap - Fits 12" h encl - Steel/Wht |
Features | Used to provide convenient mounting for terminal blocks in 1414 Series enclosures and some sizes of "PJ" Series enclosures; Finished in white. |
Bracket Assembly | Each kit consists of two brackets; "C" channel construction provides easy alignment of terminal straps. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-SE)
- RIP-TIE Heavy Duty Strap, Black, 1"x22", PK10 (NW-22-G10-BK)
- LUTRON Toggler Cfl/Led Dimmr La (TGCL-153PH-LA)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J25E)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Panel Lifting Handles (1481H)
- GARDNER BENDER Switch and Outlet Box Installation Screw (BSK-100)
- Hammond Enclosure Covers & Accessories