Shop All Enclosure Covers & Accessories
Hammond
Terminal Keyboard Shelf, Black
Mfr # 2CWDSR
Zoro # G410891370
product price: $591.79
/ea
Free Shipping & Returns
$591.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 4 in x 20 in x 16 in (H x W x D)
- Additional Description Terminal Keyboard Shelf - Black
- Features Designed specifically for use in Data Terminal; Sloped wrist rest provides comfort for operator; Locks in place when extended; 20" width accommodates standard width keyboards; Finished in textured black; Slides included; Slide-out mouse pad (left or right) included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CWDSR
- Zoro # G410891370
- UPC # 62398044764
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 4 in x 20 in x 16 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Terminal Keyboard Shelf - Black |
Features | Designed specifically for use in Data Terminal; Sloped wrist rest provides comfort for operator; Locks in place when extended; 20" width accommodates standard width keyboards; Finished in textured black; Slides included; Slide-out mouse pad (left or right) included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T929)
- GARDNER BENDER Insul Spade Terminal, 16-14 4-6 Stud, PK20 (20-113)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25, Max. Voltage: 600 V (MH18BCX)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- Hammond Enclosure Covers & Accessories