Shop All Enclosure Covers & Accessories
Hammond
Terminal Bracket, Qty 3, Fits 30 in. w encl, Steel/Wht
Mfr # 18B330
Zoro # G310893306
product price: $102.09
/ea
Free Shipping & Returns
$102.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Terminal Strap 1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space.
- Additional Description Terminal Bracket - Qty 3 - Fits 30" w encl - Steel/Wht
- Features Used to provide convenient mounting for terminal blocks, pneumatic controls or small relays in 1418 wallmount enclosures; Brackets may be installed horizontally or vertically in an enclosure if the size corresponds to enclosure length or width; Finished in white.
- Bracket Assembly Each kit consists of two or three brackets per assembly; Brackets combined with collar stud length provide 3" minimum clearance from the rear of the enclosure; "C" channel construction provides easy alignment of terminal straps.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 18B330
- Zoro # G310893306
- UPC # 62398035940
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Terminal Strap | 1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space. |
Additional Description | Terminal Bracket - Qty 3 - Fits 30" w encl - Steel/Wht |
Features | Used to provide convenient mounting for terminal blocks, pneumatic controls or small relays in 1418 wallmount enclosures; Brackets may be installed horizontally or vertically in an enclosure if the size corresponds to enclosure length or width; Finished in white. |
Bracket Assembly | Each kit consists of two or three brackets per assembly; Brackets combined with collar stud length provide 3" minimum clearance from the rear of the enclosure; "C" channel construction provides easy alignment of terminal straps. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- ABB Two Hole Lug Comprss Conct, 600 kcmil, PK6 (54289)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties, 1000 pk (AL-07-50 9-M)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- Hammond Enclosure Covers & Accessories