Shop All Enclosure Covers & Accessories
Hammond
Terminal Bracket, Qty 2, Fits 36 in. w encl, Steel/Wht
Mfr # 18B236
Zoro # G110893308
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Bracket Assembly Each kit consists of two or three brackets per assembly; Brackets combined with collar stud length provide 3" minimum clearance from the rear of the enclosure; "C" channel construction provides easy alignment of terminal straps.
- Terminal Strap 1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space.
- Additional Description Terminal Bracket - Qty 2 - Fits 36" w encl - Steel/Wht
- Features Used to provide convenient mounting for terminal blocks, pneumatic controls or small relays in 1418 wallmount enclosures; Brackets may be installed horizontally or vertically in an enclosure if the size corresponds to enclosure length or width; Finished in white.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 18B236
- Zoro # G110893308
- UPC # 62398035950
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Bracket Assembly | Each kit consists of two or three brackets per assembly; Brackets combined with collar stud length provide 3" minimum clearance from the rear of the enclosure; "C" channel construction provides easy alignment of terminal straps. |
Terminal Strap | 1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space. |
Additional Description | Terminal Bracket - Qty 2 - Fits 36" w encl - Steel/Wht |
Features | Used to provide convenient mounting for terminal blocks, pneumatic controls or small relays in 1418 wallmount enclosures; Brackets may be installed horizontally or vertically in an enclosure if the size corresponds to enclosure length or width; Finished in white. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EB32)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 100 ft. BK (E3669)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (PS0509NBK)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- Hammond Enclosure Covers & Accessories