Shop All Enclosure Covers & Accessories
Hammond
Tee Fitting, 10 x 10, Steel/Gray
Mfr # CWTF10
Zoro # G310888685
Free Shipping & Returns
$135.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description Tee Fitting - 10 x 10 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWTF10
- Zoro # G310888685
- UPC # 62398000627
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Tee Fitting - 10 x 10 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G (PLHC52G57)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-55122-14)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-1CR)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Form 35 (K125&150)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- Hammond Enclosure Covers & Accessories