Shop All Enclosure Covers & Accessories
Hammond
Swing Panel for 36 x 24 encl., Steel/Wht
Mfr # ESP3624
Zoro # G010893484
product price: $199.89
/ea
Free Shipping & Returns
$199.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Hinged panel allows access to internally mounted equipment; Can be hinged from either side; 12 gauge steel construction; Slotted quarter turn latches provide closure; Adding optional locking quarter turn latches (Part Number EQTRL) convert this to a dead front panel; Complete with 4 depth adjustment brackets; Hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in white; (Note: Not compatible with DSTOPK door stop kit.)
- Additional Description Swing panel for 36 x 24 encl. - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # ESP3624
- Zoro # G010893484
- UPC # 62398044631
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Hinged panel allows access to internally mounted equipment; Can be hinged from either side; 12 gauge steel construction; Slotted quarter turn latches provide closure; Adding optional locking quarter turn latches (Part Number EQTRL) convert this to a dead front panel; Complete with 4 depth adjustment brackets; Hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in white; (Note: Not compatible with DSTOPK door stop kit.) |
Additional Description | Swing panel for 36 x 24 encl. - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Cleaver (915CL)
- MIDWEST FASTENER Push Switches 2PK (65202)
- FUNCTIONAL DEVICES-RIB 2402D Enclosed Relay 10Amp (RIB2402D)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 1000 Pack (36J151)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND Panel Lifting Handles (1481H)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- Hammond Enclosure Covers & Accessories