Shop All Enclosure Covers & Accessories
Hammond
Swing Panel for 30 x 20 encl., Steel/Wht
Mfr # ESP3020
Zoro # G610893624
Free Shipping & Returns
$171.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Swing panel for 30 x 20 encl. - Steel/Wht
- Features Hinged panel allows access to internally mounted equipment; Can be hinged from either side; 12 gauge steel construction; Slotted quarter turn latches provide closure; Adding optional locking quarter turn latches (Part Number EQTRL) convert this to a dead front panel; Complete with 4 depth adjustment brackets; Hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in white; (Note: Not compatible with DSTOPK door stop kit.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # ESP3020
- Zoro # G610893624
- UPC # 62398044626
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Swing panel for 30 x 20 encl. - Steel/Wht |
Features | Hinged panel allows access to internally mounted equipment; Can be hinged from either side; 12 gauge steel construction; Slotted quarter turn latches provide closure; Adding optional locking quarter turn latches (Part Number EQTRL) convert this to a dead front panel; Complete with 4 depth adjustment brackets; Hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in white; (Note: Not compatible with DSTOPK door stop kit.) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 3 Pole, 400V AC, D Curve (5SY43408)
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- PARTNERS BRAND UV Cable Ties, 250#, 36", Black, 100/Case (CTUV36250)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC, B Curve (QO115EPD)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- Hammond Enclosure Covers & Accessories