Shop All Enclosure Covers & Accessories
Hammond
Swing Panel for 24 x 20 encl., Steel/Wht
Mfr # ESP2420
Zoro # G010893682
product price: $158.39
/ea
Free Shipping & Returns
$158.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Swing panel for 24 x 20 encl. - Steel/Wht
- Features Hinged panel allows access to internally mounted equipment; Can be hinged from either side; 12 gauge steel construction; Slotted quarter turn latches provide closure; Adding optional locking quarter turn latches (Part Number EQTRL) convert this to a dead front panel; Complete with 4 depth adjustment brackets; Hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in white; (Note: Not compatible with DSTOPK door stop kit.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # ESP2420
- Zoro # G010893682
- UPC # 62398044625
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Swing panel for 24 x 20 encl. - Steel/Wht |
Features | Hinged panel allows access to internally mounted equipment; Can be hinged from either side; 12 gauge steel construction; Slotted quarter turn latches provide closure; Adding optional locking quarter turn latches (Part Number EQTRL) convert this to a dead front panel; Complete with 4 depth adjustment brackets; Hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in white; (Note: Not compatible with DSTOPK door stop kit.) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS46B)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 2A, 600V AC, Non-Indicating (LPS-RK-2SP)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14EUE32BA)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1WL)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- Hammond Enclosure Covers & Accessories