Shop All Enclosure Covers & Accessories
Hammond
Swing Panel for 24 x 16 encl., Steel/Wht
Mfr # ESP2416
Zoro # G610893686
product price: $148.39
/ea
Free Shipping & Returns
$148.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Hinged panel allows access to internally mounted equipment; Can be hinged from either side; 12 gauge steel construction; Slotted quarter turn latches provide closure; Adding optional locking quarter turn latches (Part Number EQTRL) convert this to a dead front panel; Complete with 4 depth adjustment brackets; Hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in white; (Note: Not compatible with DSTOPK door stop kit.)
- Additional Description Swing panel for 24 x 16 encl. - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # ESP2416
- Zoro # G610893686
- UPC # 62398044622
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Hinged panel allows access to internally mounted equipment; Can be hinged from either side; 12 gauge steel construction; Slotted quarter turn latches provide closure; Adding optional locking quarter turn latches (Part Number EQTRL) convert this to a dead front panel; Complete with 4 depth adjustment brackets; Hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in white; (Note: Not compatible with DSTOPK door stop kit.) |
Additional Description | Swing panel for 24 x 16 encl. - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Clamp Ground Brs #10-2Aw (41310)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100)
- DAYTON Counter, Mechanical, Mounting: Base (6X157)
- GARDNER BENDER Split Flex Tubing, Raceway, 1/2"x8 ft., Wht (FLX-5008W)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- Hammond Enclosure Covers & Accessories