Shop All Enclosure Covers & Accessories
Hammond
Swing Panel Bracket, Style 2
Mfr # SPB2
Zoro # G610893297
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Kits are used as accessory to standard Hammond panels (sold separately); Allows panel to be mounted in front part of enclosure; Hinge permits access behind panel; Sealing washers preserve approval rating of enclosure; Panel not included.
- Material Steel
- Additional Description Swing Panel Bracket - Style 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # SPB2
- Zoro # G610893297
- UPC # 62398006994
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Features | Kits are used as accessory to standard Hammond panels (sold separately); Allows panel to be mounted in front part of enclosure; Hinge permits access behind panel; Sealing washers preserve approval rating of enclosure; Panel not included. |
Material | Steel |
Additional Description | Swing Panel Bracket - Style 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC PATCH PANEL, TELCO, 8P2C, 24-PORT, 1 RM (ICMPP24T2C)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2IN-DC24(S))
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- ROMEX Wire Build 14/2Uf-W/Gx50Ft 15A (14/2UF-WGX50)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- Hammond Enclosure Covers & Accessories