Shop All Enclosure Covers & Accessories
Hammond
Swing Panel Bracket, Style 1
Mfr # SPB1
Zoro # G910893362
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Kits are used as accessory to standard Hammond panels (sold separately); Allows panel to be mounted in front part of enclosure; Hinge permits access behind panel; Sealing washers preserve approval rating of enclosure; Panel not included.
- Material Steel
- Additional Description Swing Panel Bracket - Style 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # SPB1
- Zoro # G910893362
- UPC # 62398006993
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Features | Kits are used as accessory to standard Hammond panels (sold separately); Allows panel to be mounted in front part of enclosure; Hinge permits access behind panel; Sealing washers preserve approval rating of enclosure; Panel not included. |
Material | Steel |
Additional Description | Swing Panel Bracket - Style 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ100804CHQRWW)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire with Dispenser 50 ft. BL (WD-30-B)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604NK)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- Hammond Enclosure Covers & Accessories