Shop All Enclosure Covers & Accessories
Hammond
Swing Frame, Turret, 8U, 19 in. Wide, Black
Mfr # 2CSFT19
Zoro # G210891174
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Available in 19" and 24" widths; Variable depth feature allows front to rear adjustment; Installs with either left or right hinging; Mounts onto Rail Support Kits (not included); Clip nuts required for mounting to punched rails; Finished in textured black; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America.
- Additional Description Swing Frame - Turret - 8U - 19" Wide - Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSFT19
- Zoro # G210891174
- UPC # 62398099170
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Available in 19" and 24" widths; Variable depth feature allows front to rear adjustment; Installs with either left or right hinging; Mounts onto Rail Support Kits (not included); Clip nuts required for mounting to punched rails; Finished in textured black; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Additional Description | Swing Frame - Turret - 8U - 19" Wide - Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet 25M Sc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (SCLC-SM-25M-ENC)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 100ft- Black (F6-025-100-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 25FT- Black (HS3-0188-25-BK)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- Hammond Enclosure Covers & Accessories