Shop All Enclosure Covers & Accessories
Hammond
Swing frame for 30 x 24 encl., Steel/Blk
Mfr # ESF3024
Zoro # G010893330
product price: $320.19
/ea
Free Shipping & Returns
$320.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Provides 19" rack mounting with full EIA spacing (punched holes); Hinges allow easy equipment access; Can be hinged from either side; Slotted quarter turn latches provide closure; For added security, optional locking quarter turn latch available by ordering Part No. EQTRL; Complete with 4 depth adjustment brackets; Mounting hardware is sold separately; The hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in RAL9005 black powder paint finish; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility; (Note: Not compatible with DSTOPK door stop kit.)
- Additional Description Swing frame for 30 x 24 encl. - Steel/Blk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # ESF3024
- Zoro # G010893330
- UPC # 62398091459
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Provides 19" rack mounting with full EIA spacing (punched holes); Hinges allow easy equipment access; Can be hinged from either side; Slotted quarter turn latches provide closure; For added security, optional locking quarter turn latch available by ordering Part No. EQTRL; Complete with 4 depth adjustment brackets; Mounting hardware is sold separately; The hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in RAL9005 black powder paint finish; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility; (Note: Not compatible with DSTOPK door stop kit.) |
Additional Description | Swing frame for 30 x 24 encl. - Steel/Blk |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 60kA (SPD60)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1008CS)
- SIGMA TC-501 0.5 in. EMT Set Screw Connector 50 per Box (3401981)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- Hammond Enclosure Covers & Accessories