Shop All Enclosure Covers & Accessories
Hammond
Swing frame for 24 x 24 encl., Steel/Blk
Mfr # ESF2424
Zoro # G810893332
product price: $247.29
/ea
Free Shipping & Returns
$247.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Swing frame for 24 x 24 encl. - Steel/Blk
- Features Provides 19" rack mounting with full EIA spacing (punched holes); Hinges allow easy equipment access; Can be hinged from either side; Slotted quarter turn latches provide closure; For added security, optional locking quarter turn latch available by ordering Part No. EQTRL; Complete with 4 depth adjustment brackets; Mounting hardware is sold separately; The hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in RAL9005 black powder paint finish; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility; (Note: Not compatible with DSTOPK door stop kit.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # ESF2424
- Zoro # G810893332
- UPC # 62398091458
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Swing frame for 24 x 24 encl. - Steel/Blk |
Features | Provides 19" rack mounting with full EIA spacing (punched holes); Hinges allow easy equipment access; Can be hinged from either side; Slotted quarter turn latches provide closure; For added security, optional locking quarter turn latch available by ordering Part No. EQTRL; Complete with 4 depth adjustment brackets; Mounting hardware is sold separately; The hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in RAL9005 black powder paint finish; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility; (Note: Not compatible with DSTOPK door stop kit.) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (KA29U)
- HUBBELL Receptacle, Male, Red, 150AC/DC, 8-2 (HBL15MRR)
- SQUARE D Single Phase Transformer, 250 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (250SV1B)
- ENM AC Hour Meter I, 6-Digit, Back Rectangular (T51E4)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- Hammond Enclosure Covers & Accessories