Shop All Enclosure Covers & Accessories
Hammond
Swing Frame, Base, 12U, 19 in. Wide, Black
Mfr # 2CSFB19
Zoro # G410891189
Free Shipping & Returns
$351.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Available in 19" and 24" widths; Variable depth feature allows front to rear adjustment; Installs with either left or right hinging; Mounts onto Rail Support Kits (not included); Clip nuts required for mounting to punched rails; Finished in textured black; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America.
- Additional Description Swing Frame - Base - 12U - 19" Wide - Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 2CSFB19
- Zoro # G410891189
- UPC # 62398099180
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Available in 19" and 24" widths; Variable depth feature allows front to rear adjustment; Installs with either left or right hinging; Mounts onto Rail Support Kits (not included); Clip nuts required for mounting to punched rails; Finished in textured black; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Additional Description | Swing Frame - Base - 12U - 19" Wide - Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 2/0-8 AWG, 600VAC, Depth: 1.75 in (16204-1)
- HARTING Rectangular Connector Pole, Female, 40 A (09320006208)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 30m, Multi (7625)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HUBBELL Weatherproof Covr 2G Gry (MM2410G)
- Hammond Enclosure Covers & Accessories