Shop All Cable Trays
Hammond
Straight Section w/o KO, 8 x 8 x 60, Galv
Mfr # CWSC860GNK
Zoro # G710890936
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8
- Width 8
- Material Galvanized Steel
- Depth 60
- Size 8 in x 8 in x 60 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC860GNK
- Zoro # G710890936
- UPC # 62398092441
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 8 |
Width | 8 |
Depth | 60 |
Size | 8 in x 8 in x 60 in (H x W x D) |
Details
Item | Accessories |
Material | Galvanized Steel |
Additional Description | SC WW NO KO 8X8X60-GALV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 5m (7000-12241-2150500)
- EATON CUTLER-HAMMER Bar Ground 14 Terminals (GBK14P)
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- WIREMOLD Tee Fitting, Ivory, Steel (V2415M)
- HAMMOND N4/12 Wiring Trough, 2.5 x 2.5 x 30, Steel/Gray (1486B30)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- HAMMOND Straight Section w/o KO, 12 x 12 x 60, Galv (CWSC1260GNK)
- HAMMOND Type 3R Wiring Trough, 12x12x96, Steel/Gray (C3RWT1296)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- QUEST MANUFACTURING Blank Filler Panel, 3U, 5.25in H x 19in , Black (BP19-03)
- Hammond Cable Trays