Shop All Cable Trays
Hammond
Straight Section w/o KO, 8 x 8 x 24, Galv
Mfr # CWSC824GNK
Zoro # G110890932
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Width 8
- Material Galvanized Steel
- Depth 24
- Size 8 in x 8 in x 24 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC824GNK
- Zoro # G110890932
- UPC # 62398092435
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 8 |
Width | 8 |
Depth | 24 |
Size | 8 in x 8 in x 24 in (H x W x D) |
Details
Item | Accessories |
Material | Galvanized Steel |
Additional Description | SC WW NO KO 8X8X24-GALV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK25 (RV10-8Q)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black (SR-WG-100-5-1-BK)
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 (PLT3H-TL109)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- HAMMOND Type 3R Wiring Trough, 6x6x72, Steel/Gray (C3RWT672)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4in W x 4in D x 5ft L, Chrome (KK-4X4X5-EZ)
- Hammond Cable Trays