Shop All Enclosure Covers & Accessories
Hammond
Straight Section w/o KO, 8 x 8 x 18, Steel/Gray
Mfr # CWST818NK
Zoro # G710888452
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18
- Width 8
- Length 8
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST818NK
- Zoro # G710888452
- UPC # 62398000658
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 18 |
Width | 8 |
Length | 8 |
Size | 8 in x 8 in x 18 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section w/o KO - 8 x 8 x 18 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 4811 In Assorted Colors Wire Ties, 83754 (83754)
- ABB Motor L-Disconnect, Male, 6 AWG, Blue (MD6M-2)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, A, 1 CO, 0.05s...300h, power on delay, 24...240V AC DC (RE22R1AMR)
- HAMMOND Locking L handle (EHLL)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HALEX Seal Knock Out Stl Indr 1/2 In (26071)
- Hammond Enclosure Covers & Accessories