Shop All Enclosure Covers & Accessories
Hammond
Straight Section w/o KO, 6 x 6 x 48, Steel/Gray
Mfr # CWST648NK
Zoro # G110888625
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48
- Standards UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20
- Width 6
- Length 6
- Includes One Joiner Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST648NK
- Zoro # G110888625
- UPC # 62398033154
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 48 |
Width | 6 |
Length | 6 |
Size | 6 in x 6 in x 48 in (H x W x D) |
Details
Item | Accessories |
Standards | UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Finish | Sections and components are finished in ANSI 61 gray. Couplings are unpainted galvanized |
Additional Description | Straight Section w/o KO - 6 x 6 x 48 - Steel/Gray |
Construction - Screw Cover | Formed from 16 or 14 gauge steel; Flat covers have keyhole screw slots; Available with or without knockouts; Straight sections are provided with adequate concentric knockouts (1/2", 3/4" conduit size); Unobstructed interior speeds up laying of cables; Optional hanger brackets allow for vertical or horizontal mounting; Joiners sold separately |
Application | Construction designed to ensure electrical continuity and to permit fast and easy indoor installation of multiple wireway runs. |
Construction - Hinge Cover | Formed from 16 or 14 gauge steel; Hinge covers are hinged on 24" centers; Available with or without knockouts; Straight sections are provided with adequate concentric knockouts (1/2", 3/4" conduit size); Knockouts are on 12" centers; Joiner is included with each straight section; Unobstructed interior speeds up laying of cables; Optional hanger brackets allow for vertical or horizontal mounting |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 14-in 75-lb, Black, 1000 Standard Nylon Tie (220188)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- HUBBELL 15A Watertight Locking Connector 2P 3W 277VAC L7-15R (HBL25W34)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- Hammond Enclosure Covers & Accessories